Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ext Spring, Safety Drawbar, Stl, 8 1/2 OAL

  • Mfr # 1NBR9

  • Zoro # G0794866


product price: $21.49
/ea

Key Features

Type
Safety Drawbar
Material
HDMB
Overall Length
8 1/2 in
Outside Dia.
1.746 in
Wire Dia.
0.148 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NBR9
Zoro #
G0794866
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 1/2 in
Outside Dia.
1.746 in
Wire Dia.
0.148 in
Wire Diameter
0.15 in
Free Length
2 in
Extended Length
11 21/32 in
Outside Diameter
1.746 in

Details

Type
Safety Drawbar
Material
HDMB
Spring Rate (Lbs./In.)
13.52 lb/in
Load (Lbs.)
54.08 lb
End Type
Closed Drawbar
Finish
Zinc-Plated
Item
Extension Spring
Meets/Exceeds
ASTM A227
Product Type
Extension Spring
Spring Rate
13.52 lb/in
Total Active Coils
12.5
Color
Gray
Hook Configuration
Extended
System of Measurement
Inch, Metric
Standards
ASTM A227

Description

Extension Spring, Safety Drawbar, High Carbon Steel, Zinc Plated, End Type Closed Drawbar, Overall Length 8 1/2 In, Outside Dia 1.746 In, Wire Dia 0.148 In, Load 54.08 Lbs, Deflection @ Load 4.00 In, Spring Rate 13.52 Lbs/In, Meets/Exceeds ASTM A227

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.