Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ext Spring, Safety Drawbar, Stl, 8 1/2 OAL

  • Mfr # 1NBT1

  • Zoro # G2827203


product price: $28.65
/ea

Key Features

Type
Safety Drawbar
Material
HDMB
Overall Length
8 1/2 in
Outside Dia.
1.875 in
Wire Dia.
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NBT1
Zoro #
G2827203
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 1/2 in
Outside Dia.
1.875 in
Wire Dia.
0.25 in
Free Length
2 in
Outside Diameter
1.875 in
Wire Diameter
0.25 in
Extended Length
10 19/64 in

Details

Type
Safety Drawbar
Material
HDMB
Spring Rate (Lbs./In.)
109.6 lb/in
End Type
Closed Drawbar
Meets/Exceeds
ASTM A227
Item
Extension Spring
Load (Lbs.)
222 lb
Finish
Zinc-Plated
System of Measurement
Inch, Metric
Standards
ASTM A227
Total Active Coils
12
Product Type
Extension Spring
Hook Configuration
Extended
Color
Gray
Spring Rate
109.6 lb/in

Description

Extension Spring, Safety Drawbar, High Carbon Steel, Zinc Plated, End Type Closed Drawbar, Overall Length 8 1/2 In, Outside Dia 1.875 In, Wire Dia 0.250 In, Load 222.00 Lbs, Deflection @ Load 1.85 In, Spring Rate 109.6 Lbs/In, Meets/Exceeds ASTM A227

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.