Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ext Spring, Ultra Precision, 1 1/2 OAL, PK3

  • Mfr # 1NAW6

  • Zoro # G1819465


product price: $6.35
/pk 3, $2.12/ea

Key Features

Type
Ultra Precision
Material
Spring Wire
Outside Dia.
0.18 in
Wire Dia.
0.018 in
Spring Rate (Lbs./In.)
0.5 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NAW6
Zoro #
G1819465
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Outside Dia.
0.18 in
Wire Dia.
0.018 in
Outside Diameter
0.18 in
Free Length
1 1/2 in
Wire Diameter
0.018 in
Extended Length
4 1/16 in
Hook Length
3/32 in

Details

Type
Ultra Precision
Material
Spring Wire
Spring Rate (Lbs./In.)
0.5 lb/in
Load (Lbs.)
1.55 lb
Item
Extension Spring
Meets/Exceeds
ASTM A228 and AMS 5112
Initial Tension (Lbs.)
0.14 lb
Finish
Plain
End Type
Full Twist Loop
Hook Configuration
Crossover Center
System of Measurement
Inch
Spring Rate
0.5 lb/in
Standards
ASTM A228
Color
Gray
Product Type
Extension Spring
Initial Tension
0.14 lbf
Total Active Coils
71.3
Elastic Limit
3 3/5 in

Description

Extension Spring, Ultra Precision, High Carbon Steel, Plain, End Type Full Twist Loops, Overall Length 1 1/2 In, Outside Dia 0.180 In, Wire Dia 0.018 In, Load 1.55 Lbs, Deflection @ Load 2.56 In, Initial Tension 0.14 Lbs, Spring Rate 0.5 Lbs/In, Meets/Exceeds ASTM A228 and AMS 5112, Package 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.