Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ext Spring, Ultra Precision, 1 1/2 OAL, PK3

  • Mfr # 1NBK2

  • Zoro # G0769325


product price: $5.19
/pk 3, $1.73/ea

Key Features

Type
Ultra Precision
Material
302 Stainless Steel
Outside Dia.
0.36 in
Wire Dia.
0.037 in
Spring Rate (Lbs./In.)
2.95 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1NBK2
Zoro #
G0769325
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Outside Dia.
0.36 in
Wire Dia.
0.037 in
Wire Diameter
0.037 in
Extended Length
3 1/16 in
Hook Length
19/64 in
Outside Diameter
0.36 in
Free Length
1 1/2 in

Details

Type
Ultra Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
2.95 lb/in
Load (Lbs.)
5.13 lb
Item
Extension Spring
End Type
Full Twist Loop
Meets/Exceeds
ASTM A313 and AMS 5688
Finish
Plain
Initial Tension (Lbs.)
0.43 lb
Color
Gray
Spring Rate
2.95 lb/in
Total Active Coils
23.5
Product Type
Extension Spring
Elastic Limit
1 57/100 in
System of Measurement
Inch
Standards
ASTM A313
Hook Configuration
Crossover Center
Initial Tension
0.5 lbf

Description

Extension Spring, Ultra Precision, 302 Stainless Steel, Plain, End Type Full Twist Loops, Overall Length 1 1/2 In, Outside Dia 0.360 In, Wire Dia 0.037 In, Load 5.13 Lbs, Deflection @ Load 1.56 In, Initial Tension 0.43 Lbs, Spring Rate 2.95 Lbs/In, Meets/Exceeds ASTM A313 and AMS 5688, Package 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.