Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ext Spring, Ultra Precision, 1 1/2 OAL, PK3

  • Mfr # 1NBK3

  • Zoro # G2393562


product price: $5.19
/pk 3, $1.73/ea

Key Features

Type
Ultra Precision
Material
302 Stainless Steel
Outside Dia.
0.36 in
Wire Dia.
0.045 in
Spring Rate (Lbs./In.)
8.34 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NBK3
Zoro #
G2393562
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Outside Dia.
0.36 in
Wire Dia.
0.045 in
Extended Length
2 15/32 in
Hook Length
19/64 in
Outside Diameter
0.36 in
Free Length
1 1/2 in
Wire Diameter
0.045 in

Details

Type
Ultra Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
8.34 lb/in
Meets/Exceeds
ASTM A313 and AMS 5688
Initial Tension (Lbs.)
0.78 lb
Item
Extension Spring
Load (Lbs.)
8.86 lb
Finish
Plain
End Type
Full Twist Loop
Spring Rate
8.34 lb/in
Hook Configuration
Crossover Center
System of Measurement
Inch
Color
Gray
Product Type
Extension Spring
Standards
ASTM A313
Total Active Coils
19.66
Elastic Limit
19/20 in
Initial Tension
0.9 lbf

Description

Extension Spring, Ultra Precision, 302 Stainless Steel, Plain, End Type Full Twist Loops, Overall Length 1 1/2 In, Outside Dia 0.360 In, Wire Dia 0.045 In, Load 8.86 Lbs, Deflection @ Load 0.97 In, Initial Tension 0.78 Lbs, Spring Rate 8.34 Lbs/In, Meets/Exceeds ASTM A313 and AMS 5688, Package 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.