Zoro Homepage

Ext Spring, Ultra Precision, 1 1/4 OAL, PK3

  • Mfr # 1NAW3

  • Zoro # G2209121


product price: $5.25
/pk 3, $1.75/ea

Key Features

Type
Ultra Precision
Material
Spring Wire
Outside Dia.
0.36 in
Wire Dia.
0.055 in
Spring Rate (Lbs./In.)
38.6 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NAW3
Zoro #
G2209121
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 1/4 in
Outside Dia.
0.36 in
Wire Dia.
0.055 in
Hook Length
17/64 in
Extended Length
1 21/32 in
Wire Diameter
0.055 in
Free Length
1 1/4 in
Outside Diameter
0.36 in

Details

Type
Ultra Precision
Material
Spring Wire
Spring Rate (Lbs./In.)
38.6 lb/in
Finish
Plain
Initial Tension (Lbs.)
1.6 lb
End Type
Full Twist Loop
Meets/Exceeds
ASTM A228 and AMS 5112
Item
Extension Spring
Load (Lbs.)
17.6 lb
Elastic Limit
27/50 in
Product Type
Extension Spring
Hook Configuration
Crossover Center
Total Active Coils
12
Initial Tension
1.6 lbf
Standards
ASTM A228
Color
Gray
System of Measurement
Inch
Spring Rate
38.6 lb/in

Description

Extension Spring, Ultra Precision, High Carbon Steel, Plain, End Type Full Twist Loops, Overall Length 1 1/4 In, Outside Dia 0.360 In, Wire Dia 0.055 In, Load 17.60 Lbs, Deflection @ Load 0.41 In, Initial Tension 1.60 Lbs, Spring Rate 38.6 Lbs/In, Meets/Exceeds ASTM A228 and AMS 5112, Package 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.