Zoro Homepage

Ext Spring, Ultra Precision, 1 1/8 OAL, PK3

  • Mfr # 1NAV5

  • Zoro # G3103204


product price: $5.15
/pk 3, $1.72/ea

Key Features

Type
Ultra Precision
Material
Spring Wire
Outside Dia.
0.18 in
Wire Dia.
0.018 in
Spring Rate (Lbs./In.)
0.8 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NAV5
Zoro #
G3103204
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 1/8 in
Outside Dia.
0.18 in
Wire Dia.
0.018 in
Wire Diameter
0.018 in
Outside Diameter
0.18 in
Free Length
1 1/8 in
Extended Length
2 27/32 in
Hook Length
5/32 in

Details

Type
Ultra Precision
Material
Spring Wire
Spring Rate (Lbs./In.)
0.8 lb/in
Meets/Exceeds
ASTM A228 and AMS 5112
Finish
Plain
Item
Extension Spring
Initial Tension (Lbs.)
0.14 lb
Load (Lbs.)
1.55 lb
End Type
Full Twist Loop
System of Measurement
Inch
Product Type
Extension Spring
Color
Gray
Hook Configuration
Crossover Center
Initial Tension
0.14 lbf
Standards
ASTM A228
Spring Rate
0.8 lb/in
Elastic Limit
2 1/5 in
Total Active Coils
44.36

Description

Extension Spring, Ultra Precision, High Carbon Steel, Plain, End Type Full Twist Loops, Overall Length 1 1/8 In, Outside Dia 0.180 In, Wire Dia 0.018 In, Load 1.55 Lbs, Deflection @ Load 1.73 In, Initial Tension 0.14 Lbs, Spring Rate 0.8 Lbs/In, Meets/Exceeds ASTM A228 and AMS 5112, Package 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.