Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ext Spring, Ultra Precision, 1 3/8 OAL, PK3

  • Mfr # 1NBJ6

  • Zoro # G1109464


product price: $6.69
/pk 3, $2.23/ea

Key Features

Type
Ultra Precision
Material
302 Stainless Steel
Outside Dia.
0.3 in
Wire Dia.
0.037 in
Spring Rate (Lbs./In.)
5.74 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NBJ6
Zoro #
G1109464
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 3/8 in
Outside Dia.
0.3 in
Wire Dia.
0.037 in
Outside Diameter
0.3 in
Hook Length
1/4 in
Free Length
1 3/8 in
Extended Length
2 3/8 in
Wire Diameter
0.037 in

Details

Type
Ultra Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
5.74 lb/in
Meets/Exceeds
ASTM A313 and AMS 5688
Finish
Plain
End Type
Full Twist Loop
Load (Lbs.)
6.26 lb
Initial Tension (Lbs.)
0.56 lb
Item
Extension Spring
Standards
ASTM A313
Product Type
Extension Spring
Elastic Limit
47/50 in
System of Measurement
Inch
Color
Gray
Total Active Coils
22.47
Initial Tension
0.65 lbf
Hook Configuration
Crossover Center
Spring Rate
5.74 lb/in

Description

Extension Spring, Ultra Precision, 302 Stainless Steel, Plain, End Type Full Twist Loops, Overall Length 1 3/8 In, Outside Dia 0.300 In, Wire Dia 0.037 In, Load 6.26 Lbs, Deflection @ Load 1.00 In, Initial Tension 0.56 Lbs, Spring Rate 5.74 Lbs/In, Meets/Exceeds ASTM A313 and AMS 5688, Package 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.