Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ext Spring, Ultra Precision, 1 3/8 OAL, PK3

  • Mfr # 1NBJ7

  • Zoro # G1427133


product price: $4.59
/pk 3, $1.53/ea

Key Features

Type
Ultra Precision
Material
302 Stainless Steel
Outside Dia.
0.36 in
Wire Dia.
0.055 in
Spring Rate (Lbs./In.)
27.89 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NBJ7
Zoro #
G1427133
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 3/8 in
Outside Dia.
0.36 in
Wire Dia.
0.055 in
Outside Diameter
0.36 in
Wire Diameter
0.055 in
Extended Length
1 7/8 in
Hook Length
17/64 in
Free Length
1 3/8 in

Details

Type
Ultra Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
27.89 lb/in
Meets/Exceeds
ASTM A313 and AMS 5688
Load (Lbs.)
15.29 lb
Item
Extension Spring
Finish
Plain
End Type
Full Twist Loop
Initial Tension (Lbs.)
1.39 lb
Spring Rate
27.89 lb/in
Hook Configuration
Crossover Center
Total Active Coils
14.4
Standards
ASTM A313
Elastic Limit
49/100 in
Color
Gray
Product Type
Extension Spring
Initial Tension
1.6 lbf
System of Measurement
Inch

Description

Extension Spring, Ultra Precision, 302 Stainless Steel, Plain, End Type Full Twist Loops, Overall Length 1 3/8 In, Outside Dia 0.360 In, Wire Dia 0.055 In, Load 15.29 Lbs, Deflection @ Load 0.50 In, Initial Tension 1.39 Lbs, Spring Rate 27.89 Lbs/In, Meets/Exceeds ASTM A313 and AMS 5688, Package 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.