Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ext Spring, Ultra Precision, 1 OAL, PK3

  • Mfr # 1NBH5

  • Zoro # G0653685


product price: $5.19
/pk 3, $1.73/ea

Key Features

Type
Ultra Precision
Material
302 Stainless Steel
Outside Dia.
0.24 in
Wire Dia.
0.029 in
Spring Rate (Lbs./In.)
4.78 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1NBH5
Zoro #
G0653685
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 in
Outside Dia.
0.24 in
Wire Dia.
0.029 in
Hook Length
13/64 in
Wire Diameter
0.029 in
Outside Diameter
0.24 in
Free Length
1 in
Extended Length
1 47/64 in

Details

Type
Ultra Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
4.78 lb/in
End Type
Full Twist Loop
Meets/Exceeds
ASTM A313 and AMS 5688
Initial Tension (Lbs.)
0.35 lb
Load (Lbs.)
3.91 lb
Finish
Plain
Item
Extension Spring
Spring Rate
4.78 lb/in
Product Type
Extension Spring
Standards
ASTM A313
Initial Tension
0.4 lbf
Color
Gray
System of Measurement
Inch
Hook Configuration
Crossover Center
Elastic Limit
7/10 in
Total Active Coils
19.68

Description

Extension Spring, Ultra Precision, 302 Stainless Steel, Plain, End Type Full Twist Loops, Overall Length 1 In, Outside Dia 0.240 In, Wire Dia 0.029 In, Load 3.91 Lbs, Deflection @ Load 0.74 In, Initial Tension 0.35 Lbs, Spring Rate 4.78 Lbs/In, Meets/Exceeds ASTM A313 and AMS 5688, Package 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.