Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ext Spring, Ultra Precision, 2 1/2 OAL, PK3

  • Mfr # 1NBL9

  • Zoro # G1135662


product price: $6.39
/pk 3, $2.13/ea

Key Features

Type
Ultra Precision
Material
302 Stainless Steel
Outside Dia.
0.5 in
Wire Dia.
0.055 in
Spring Rate (Lbs./In.)
4.43 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1NBL9
Zoro #
G1135662
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Outside Dia.
0.5 in
Wire Dia.
0.055 in
Extended Length
4 13/16 in
Free Length
2 1/2 in
Hook Length
27/64 in
Outside Diameter
0.5 in
Wire Diameter
0.06 in

Details

Type
Ultra Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
4.43 lb/in
End Type
Full Twist Loop
Item
Extension Spring
Initial Tension (Lbs.)
1.04 lb
Finish
Plain
Load (Lbs.)
11.38 lb
Meets/Exceeds
ASTM A313 and AMS 5688
Hook Configuration
Crossover Center
Standards
ASTM A313
Elastic Limit
2 7/25 in
Spring Rate
4.43 lb/in
Product Type
Extension Spring
Initial Tension
1.2 lbf
Total Active Coils
29.3
Color
Gray
System of Measurement
Inch

Description

Extension Spring, Ultra Precision, 302 Stainless Steel, Plain, End Type Full Twist Loops, Overall Length 2 1/2 In, Outside Dia 0.500 In, Wire Dia 0.055 In, Load 11.38 Lbs, Deflection @ Load 2.32 In, Initial Tension 1.04 Lbs, Spring Rate 4.43 Lbs/In, Meets/Exceeds ASTM A313 and AMS 5688, Package 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.