Zoro Homepage

Ext Spring, Ultra Precision, 2 1/4 OAL, PK3

  • Mfr # 1NAZ4

  • Zoro # G1410281


product price: $4.95
/pk 3, $1.65/ea

Key Features

Type
Ultra Precision
Material
Spring Wire
Outside Dia.
0.3 in
Wire Dia.
0.055 in
Spring Rate (Lbs./In.)
27.7 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NAZ4
Zoro #
G1410281
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/4 in
Outside Dia.
0.3 in
Wire Dia.
0.055 in
Free Length
2 1/4 in
Outside Diameter
0.3 in
Wire Diameter
0.055 in
Extended Length
2 61/64 in
Hook Length
13/64 in

Details

Type
Ultra Precision
Material
Spring Wire
Spring Rate (Lbs./In.)
27.7 lb/in
Load (Lbs.)
21.31 lb
End Type
Full Twist Loop
Initial Tension (Lbs.)
1.92 lb
Item
Extension Spring
Finish
Plain
Meets/Exceeds
ASTM A228 and AMS 5112
Hook Configuration
Crossover Center
Product Type
Extension Spring
Standards
ASTM A228
Initial Tension
1.92 lbf
Total Active Coils
32.29
Spring Rate
27.7 lb/in
System of Measurement
Inch
Color
Gray
Elastic Limit
89/100 in

Description

Extension Spring, Ultra Precision, High Carbon Steel, Plain, End Type Full Twist Loops, Overall Length 2 1/4 In, Outside Dia 0.300 In, Wire Dia 0.055 In, Load 21.31 Lbs, Deflection @ Load 0.70 In, Initial Tension 1.92 Lbs, Spring Rate 27.70 Lbs/In, Meets/Exceeds ASTM A228 and AMS 5112, Package 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.