Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ext Spring, Ultra Precision, 2 1/4 OAL, PK3

  • Mfr # 1NAZ5

  • Zoro # G3182934


product price: $5.05
/pk 3, $1.68/ea

Key Features

Type
Ultra Precision
Material
Spring Wire
Outside Dia.
0.36 in
Wire Dia.
0.045 in
Spring Rate (Lbs./In.)
5.3 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NAZ5
Zoro #
G3182934
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/4 in
Outside Dia.
0.36 in
Wire Dia.
0.045 in
Outside Diameter
0.36 in
Wire Diameter
0.045 in
Hook Length
19/64 in
Extended Length
4 in
Free Length
2 1/4 in

Details

Type
Ultra Precision
Material
Spring Wire
Spring Rate (Lbs./In.)
5.3 lb/in
Finish
Plain
Meets/Exceeds
ASTM A228 and AMS 5112
Initial Tension (Lbs.)
0.9 lb
Load (Lbs.)
10.2 lb
Item
Extension Spring
End Type
Full Twist Loop
Hook Configuration
Crossover Center
Standards
ASTM A228
Total Active Coils
35.58
Color
Gray
System of Measurement
Inch
Product Type
Extension Spring
Spring Rate
5.3 lb/in
Initial Tension
0.9 lbf
Elastic Limit
2 29/100 in

Description

Extension Spring, Ultra Precision, High Carbon Steel, Plain, End Type Full Twist Loops, Overall Length 2 1/4 In, Outside Dia 0.360 In, Wire Dia 0.045 In, Load 10.20 Lbs, Deflection @ Load 1.75 In, Initial Tension 0.90 Lbs, Spring Rate 5.30 Lbs/In, Meets/Exceeds ASTM A228 and AMS 5112, Package 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.