Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ext Spring, Ultra Precision, 2 1/4 OAL, PK3

  • Mfr # 1NAZ6

  • Zoro # G3439152


product price: $6.75
/pk 3, $2.25/ea

Key Features

Type
Ultra Precision
Material
Spring Wire
Outside Dia.
0.5 in
Wire Dia.
0.063 in
Spring Rate (Lbs./In.)
12.2 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NAZ6
Zoro #
G3439152
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/4 in
Outside Dia.
0.5 in
Wire Dia.
0.063 in
Free Length
2 1/4 in
Extended Length
3 21/32 in
Outside Diameter
0.5 in
Hook Length
25/64 in
Wire Diameter
0.063 in

Details

Type
Ultra Precision
Material
Spring Wire
Spring Rate (Lbs./In.)
12.2 lb/in
Item
Extension Spring
Initial Tension (Lbs.)
1.7 lb
Finish
Plain
Meets/Exceeds
ASTM A228 and AMS 5112
End Type
Full Twist Loop
Load (Lbs.)
18.8 lb
Initial Tension
1.7 lbf
Total Active Coils
22.2
Color
Gray
Product Type
Extension Spring
System of Measurement
Inch
Hook Configuration
Crossover Center
Standards
ASTM A228
Spring Rate
12.2 lb/in
Elastic Limit
1 43/50 in

Description

Extension Spring, Ultra Precision, High Carbon Steel, Plain, End Type Full Twist Loops, Overall Length 2 1/4 In, Outside Dia 0.500 In, Wire Dia 0.063 In, Load 18.80 Lbs, Deflection @ Load 1.40 In, Initial Tension 1.70 Lbs, Spring Rate 12.20 Lbs/In, Meets/Exceeds ASTM A228 and AMS 5112, Package 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.