Zoro Homepage

Ext Spring, Ultra Precision, 2 OAL, PK3

  • Mfr # 1NBL1

  • Zoro # G2133747


product price: $5.19
/pk 3, $1.73/ea

Key Features

Type
Ultra Precision
Material
302 Stainless Steel
Outside Dia.
0.36 in
Wire Dia.
0.045 in
Spring Rate (Lbs./In.)
5.39 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NBL1
Zoro #
G2133747
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Outside Dia.
0.36 in
Wire Dia.
0.045 in
Wire Diameter
0.045 in
Free Length
2 in
Outside Diameter
0.36 in
Hook Length
19/64 in
Extended Length
3 31/64 in

Details

Type
Ultra Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
5.39 lb/in
Meets/Exceeds
ASTM A313 and AMS 5688
End Type
Full Twist Loop
Finish
Plain
Item
Extension Spring
Initial Tension (Lbs.)
0.78 lb
Load (Lbs.)
8.86 lb
Color
Gray
Elastic Limit
1 47/100 in
Standards
ASTM A313
System of Measurement
Inch
Initial Tension
0.9 lbf
Spring Rate
5.39 lb/in
Product Type
Extension Spring
Total Active Coils
30.4
Hook Configuration
Crossover Center

Description

Extension Spring, Ultra Precision, 302 Stainless Steel, Plain, End Type Full Twist Loops, Overall Length 2 In, Outside Dia 0.360 In, Wire Dia 0.045 In, Load 8.86 Lbs, Deflection @ Load 1.49 In, Initial Tension 0.78 Lbs, Spring Rate 5.39 Lbs/In, Meets/Exceeds ASTM A313 and AMS 5688, Package 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.