Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ext Spring, Ultra Precision, 3 1/2 OAL, PK3

  • Mfr # 1NBE2

  • Zoro # G3046906


product price: $5.29
/pk 3, $1.76/ea

Key Features

Type
Ultra Precision
Material
Spring Wire
Outside Dia.
0.5 in
Wire Dia.
0.055 in
Spring Rate (Lbs./In.)
3.2 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NBE2
Zoro #
G3046906
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 1/2 in
Outside Dia.
0.5 in
Wire Dia.
0.055 in
Free Length
3 1/2 in
Outside Diameter
0.5 in
Wire Diameter
0.055 in
Extended Length
7 3/16 in
Hook Length
7/16 in

Details

Type
Ultra Precision
Material
Spring Wire
Spring Rate (Lbs./In.)
3.2 lb/in
End Type
Full Twist Loop
Load (Lbs.)
13.1 lb
Initial Tension (Lbs.)
1.2 lb
Item
Extension Spring
Finish
Plain
Meets/Exceeds
ASTM A228 and AMS 5112
Spring Rate
3.2 lb/in
System of Measurement
Inch
Product Type
Extension Spring
Initial Tension
1.2 lbf
Color
Gray
Elastic Limit
4 43/50 in
Total Active Coils
46.64
Standards
ASTM A228
Hook Configuration
Crossover Center

Description

Extension Spring, Ultra Precision, High Carbon Steel, Plain, End Type Full Twist Loops, Overall Length 3 1/2 In, Outside Dia 0.500 In, Wire Dia 0.055 In, Load 13.10 Lbs, Deflection @ Load 3.69 In, Initial Tension 1.20 Lbs, Spring Rate 3.20 Lbs/In, Meets/Exceeds ASTM A228 and AMS 5112, Package 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.