Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ext Spring, Ultra Precision, 3 OAL, PK3

  • Mfr # 1NBN7

  • Zoro # G2852342


product price: $7.69
/pk 3, $2.56/ea

Key Features

Type
Ultra Precision
Material
302 Stainless Steel
Outside Dia.
0.5 in
Wire Dia.
0.063 in
Spring Rate (Lbs./In.)
7.04 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NBN7
Zoro #
G2852342
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Outside Dia.
0.5 in
Wire Dia.
0.063 in
Extended Length
5 3/32 in
Hook Length
13/32 in
Free Length
3 in
Outside Diameter
0.5 in
Wire Diameter
0.06 in

Details

Type
Ultra Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
7.04 lb/in
Item
Extension Spring
End Type
Full Twist Loop
Initial Tension (Lbs.)
1.48 lb
Meets/Exceeds
ASTM A313 and AMS 5688
Load (Lbs.)
16.34 lb
Finish
Plain
Product Type
Extension Spring
System of Measurement
Inch
Initial Tension
1.7 lbf
Total Active Coils
33.5
Elastic Limit
2 1/10 in
Hook Configuration
Crossover Center
Color
Gray
Spring Rate
7.04 lb/in
Standards
ASTM A313

Description

Extension Spring, Ultra Precision, 302 Stainless Steel, Plain, End Type Full Twist Loops, Overall Length 3 In, Outside Dia 0.500 In, Wire Dia 0.063 In, Load 16.34 Lbs, Deflection @ Load 2.10 In, Initial Tension 1.48 Lbs, Spring Rate 7.04 Lbs/In, Meets/Exceeds ASTM A313 and AMS 5688, Package 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.