Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ext Spring, Ultra Precision, 3/4 OAL, PK3

  • Mfr # 1NAT6

  • Zoro # G0519601


product price: $5.15
/pk 3, $1.72/ea

Key Features

Type
Ultra Precision
Material
Spring Wire
Outside Dia.
0.18 in
Wire Dia.
0.018 in
Spring Rate (Lbs./In.)
1.5 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NAT6
Zoro #
G0519601
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3/4 in
Outside Dia.
0.18 in
Wire Dia.
0.018 in
Extended Length
1 21/32 in
Hook Length
5/32 in
Wire Diameter
0.018 in
Free Length
3/4 in
Outside Diameter
0.18 in

Details

Type
Ultra Precision
Material
Spring Wire
Spring Rate (Lbs./In.)
1.5 lb/in
Load (Lbs.)
1.55 lb
Finish
Plain
Meets/Exceeds
ASTM A228 and AMS 5112
Item
Extension Spring
End Type
Full Twist Loop
Initial Tension (Lbs.)
0.14 lb
Hook Configuration
Crossover Center
Product Type
Extension Spring
Standards
ASTM A228
Spring Rate
1.5 lb/in
System of Measurement
Inch
Color
Gray
Initial Tension
0.14 lbf
Elastic Limit
1 1/5 in
Total Active Coils
23.66

Description

Extension Spring, Ultra Precision, High Carbon Steel, Plain, End Type Full Twist Loops, Overall Length 3/4 In, Outside Dia 0.180 In, Wire Dia 0.018 In, Load 1.55 Lbs, Deflection @ Load 0.91 In, Initial Tension 0.14 Lbs, Spring Rate 1.5 Lbs/In, Meets/Exceeds ASTM A228 and AMS 5112, Package 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.