Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ext Spring, Ultra Precision, 3/4 OAL, PK3

  • Mfr # 1NAU1

  • Zoro # G0720736


product price: $5.85
/pk 3, $1.95/ea

Key Features

Type
Ultra Precision
Material
Spring Wire
Overall Length
3/4 in
Outside Dia.
0.24 in
Wire Dia.
0.022 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1NAU1
Zoro #
G0720736
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3/4 in
Outside Dia.
0.24 in
Wire Dia.
0.022 in
Free Length
3/4 in
Hook Length
13/64 in
Wire Diameter
0.022 in
Outside Diameter
0.24 in
Extended Length
1 17/32 in

Details

Type
Ultra Precision
Material
Spring Wire
Spring Rate (Lbs./In.)
2.4 lb/in
Item
Extension Spring
Load (Lbs.)
2.07 lb
Finish
Plain
Meets/Exceeds
ASTM A228 and AMS 5112
End Type
Full Twist Loop
Initial Tension (Lbs.)
0.19 lb
Standards
ASTM A228
Spring Rate
2.4 lb/in
Initial Tension
0.19 lbf
System of Measurement
Inch
Elastic Limit
1 in
Total Active Coils
13.5
Hook Configuration
Crossover Center
Color
Gray
Product Type
Extension Spring

Description

Extension Spring, Ultra Precision, High Carbon Steel, Plain, End Type Full Twist Loops, Overall Length 3/4 In, Outside Dia 0.240 In, Wire Dia 0.022 In, Load 2.07 Lbs, Deflection @ Load 0.78 In, Initial Tension 0.19 Lbs, Spring Rate 2.4 Lbs/In, Meets/Exceeds ASTM A228 and AMS 5112, Package 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.