Zoro Homepage

Ext Spring, Ultra Precision, 3/4 OAL, PK3

  • Mfr # 1NAU2

  • Zoro # G3169293


product price: $5.25
/pk 3, $1.75/ea

Key Features

Type
Ultra Precision
Material
Spring Wire
Outside Dia.
0.24 in
Wire Dia.
0.029 in
Spring Rate (Lbs./In.)
9.8 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NAU2
Zoro #
G3169293
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3/4 in
Outside Dia.
0.24 in
Wire Dia.
0.029 in
Outside Diameter
0.24 in
Free Length
3/4 in
Hook Length
13/64 in
Wire Diameter
0.029 in
Extended Length
1 11/64 in

Details

Type
Ultra Precision
Material
Spring Wire
Spring Rate (Lbs./In.)
9.8 lb/in
End Type
Full Twist Loop
Item
Extension Spring
Meets/Exceeds
ASTM A228 and AMS 5112
Finish
Plain
Load (Lbs.)
4.5 lb
Initial Tension (Lbs.)
0.4 lb
Initial Tension
0.4 lbf
Elastic Limit
1/2 in
Product Type
Extension Spring
Standards
ASTM A228
Hook Configuration
Crossover Center
Color
Gray
Total Active Coils
11
Spring Rate
9.8 lb/in
System of Measurement
Inch

Description

Extension Spring, Ultra Precision, High Carbon Steel, Plain, End Type Full Twist Loops, Overall Length 3/4 In, Outside Dia 0.240 In, Wire Dia 0.029 In, Load 4.50 Lbs, Deflection @ Load 0.42 In, Initial Tension 0.40 Lbs, Spring Rate 9.8 Lbs/In, Meets/Exceeds ASTM A228 and AMS 5112, Package 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.