Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ext Spring, Ultra Precision, 3/4 OAL, PK3

  • Mfr # 1NBF8

  • Zoro # G1759301


product price: $5.49
/pk 3, $1.83/ea

Key Features

Type
Ultra Precision
Material
302 Stainless Steel
Outside Dia.
0.18 in
Wire Dia.
0.018 in
Spring Rate (Lbs./In.)
1 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NBF8
Zoro #
G1759301
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3/4 in
Outside Dia.
0.18 in
Wire Dia.
0.018 in
Wire Diameter
0.018 in
Outside Diameter
0.18 in
Extended Length
1 21/32 in
Free Length
3/4 in
Hook Length
5/32 in

Details

Type
Ultra Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
1 lb/in
Item
Extension Spring
Meets/Exceeds
ASTM A313 and AMS 5688
Initial Tension (Lbs.)
0 lb
Load (Lbs.)
1 lb
End Type
Full Twist Loop
Finish
Plain
Hook Configuration
Crossover Center
Standards
ASTM A313
Color
Gray
System of Measurement
Inch
Spring Rate
1.3 lb/in
Elastic Limit
22/25 in
Total Active Coils
23.74
Initial Tension
0.14 lbf
Product Type
Extension Spring

Description

Extension Spring, Ultra Precision, 302 Stainless Steel, Plain, End Type Full Twist Loops, Overall Length 3/4 In, Outside Dia 0.180 In, Wire Dia 0.018 In, Load 1.35 Lbs, Deflection @ Load 0.91 In, Initial Tension 0.12 Lbs, Spring Rate 1.30 Lbs/In, Meets/Exceeds ASTM A313 and AMS 5688, Package 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.