Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ext Spring, Ultra Precision, 3/4 OAL, PK3

  • Mfr # 1NBF9

  • Zoro # G0305295


product price: $6.49
/pk 3, $2.16/ea

Key Features

Type
Ultra Precision
Material
302 Stainless Steel
Outside Dia.
0.18 in
Wire Dia.
0.022 in
Spring Rate (Lbs./In.)
4 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NBF9
Zoro #
G0305295
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3/4 in
Outside Dia.
0.18 in
Wire Dia.
0.022 in
Hook Length
5/32 in
Outside Diameter
0.18 in
Extended Length
1 5/16 in
Wire Diameter
0.022 in
Free Length
3/4 in

Details

Type
Ultra Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
4 lb/in
End Type
Full Twist Loop
Load (Lbs.)
2 lb
Item
Extension Spring
Finish
Plain
Initial Tension (Lbs.)
0 lb
Meets/Exceeds
ASTM A313 and AMS 5688
System of Measurement
Inch
Initial Tension
0.2 lbf
Color
Gray
Standards
ASTM A313
Spring Rate
3.82 lb/in
Hook Configuration
Crossover Center
Total Active Coils
19.4
Product Type
Extension Spring
Elastic Limit
27/50 in

Description

Extension Spring, Ultra Precision, 302 Stainless Steel, Plain, End Type Full Twist Loops, Overall Length 3/4 In, Outside Dia 0.180 In, Wire Dia 0.022 In, Load 2.26 Lbs, Deflection @ Load 0.56 In, Initial Tension 0.17 Lbs, Spring Rate 3.82 Lbs/In, Meets/Exceeds ASTM A313 and AMS 5688, Package 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.