Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ext Spring, Ultra Precision, 3/4 OAL, PK3

  • Mfr # 1NBG1

  • Zoro # G1354516


product price: $4.89
/pk 3, $1.63/ea

Key Features

Type
Ultra Precision
Material
302 Stainless Steel
Outside Dia.
0.18 in
Wire Dia.
0.029 in
Spring Rate (Lbs./In.)
16 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NBG1
Zoro #
G1354516
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3/4 in
Outside Dia.
0.18 in
Wire Dia.
0.029 in
Wire Diameter
0.029 in
Hook Length
1/8 in
Outside Diameter
0.18 in
Free Length
3/4 in
Extended Length
1 1/32 in

Details

Type
Ultra Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
16 lb/in
Initial Tension (Lbs.)
0 lb
Item
Extension Spring
Finish
Plain
Load (Lbs.)
5 lb
Meets/Exceeds
ASTM A313 and AMS 5688
End Type
Full Twist Loop
Elastic Limit
13/50 in
Color
Gray
Spring Rate
16.42 lb/in
Initial Tension
0.52 lbf
Hook Configuration
Crossover Center
Product Type
Extension Spring
Total Active Coils
15.6
Standards
ASTM A313
System of Measurement
Inch

Description

Extension Spring, Ultra Precision, 302 Stainless Steel, Plain, End Type Full Twist Loops, Overall Length 3/4 In, Outside Dia 0.180 In, Wire Dia 0.029 In, Load 5.06 Lbs, Deflection @ Load 0.28 In, Initial Tension 0.45 Lbs, Spring Rate 16.42 Lbs/In, Meets/Exceeds ASTM A313 and AMS 5688, Package 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.