Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ext Spring, Ultra Precision, 4 1/2 OAL, PK3

  • Mfr # 1NBE7

  • Zoro # G0323233


product price: $5.99
/pk 3, $2.00/ea

Key Features

Type
Ultra Precision
Material
Spring Wire
Outside Dia.
0.5 in
Wire Dia.
0.055 in
Spring Rate (Lbs./In.)
2.3 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NBE7
Zoro #
G0323233
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 1/2 in
Outside Dia.
0.5 in
Wire Dia.
0.055 in
Wire Diameter
0.055 in
Hook Length
7/16 in
Free Length
4 1/2 in
Outside Diameter
0.5 in
Extended Length
9 9/16 in

Details

Type
Ultra Precision
Material
Spring Wire
Spring Rate (Lbs./In.)
2.3 lb/in
End Type
Full Twist Loop
Finish
Plain
Item
Extension Spring
Load (Lbs.)
13.1 lb
Meets/Exceeds
ASTM A228 and AMS 5112
Initial Tension (Lbs.)
1.2 lb
System of Measurement
Inch
Spring Rate
2.3 lb/in
Hook Configuration
Crossover Center
Product Type
Extension Spring
Elastic Limit
6 77/100 in
Total Active Coils
64.9
Initial Tension
1.2 lbf
Standards
ASTM A228
Color
Gray

Description

Extension Spring, Ultra Precision, High Carbon Steel, Plain, End Type Full Twist Loops, Overall Length 4 1/2 In, Outside Dia 0.500 In, Wire Dia 0.055 In, Load 13.10 Lbs, Deflection @ Load 5.06 In, Initial Tension 1.20 Lbs, Spring Rate 2.30 Lbs/In, Meets/Exceeds ASTM A228 and AMS 5112, Package 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.