Zoro Homepage

Ext Spring, Ultra Precision, 4 OAL, PK3

  • Mfr # 1NBP4

  • Zoro # G1661335


product price: $7.29
/pk 3, $2.43/ea

Key Features

Type
Ultra Precision
Material
302 Stainless Steel
Outside Dia.
0.36 in
Wire Dia.
0.055 in
Spring Rate (Lbs./In.)
6.69 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NBP4
Zoro #
G1661335
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Outside Dia.
0.36 in
Wire Dia.
0.055 in
Wire Diameter
0.055 in
Extended Length
6 3/32 in
Free Length
4 in
Hook Length
5/16 in
Outside Diameter
0.36 in

Details

Type
Ultra Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
6.69 lb/in
Finish
Plain
Load (Lbs.)
15.29 lb
End Type
Full Twist Loop
Initial Tension (Lbs.)
1.39 lb
Meets/Exceeds
ASTM A313 and AMS 5688
Item
Extension Spring
Standards
ASTM A313
Elastic Limit
2 1/20 in
Spring Rate
6.69 lb/in
System of Measurement
Inch
Initial Tension
1.6 lbf
Hook Configuration
Crossover Center
Color
Gray
Total Active Coils
60
Product Type
Extension Spring

Description

Extension Spring, Ultra Precision, 302 Stainless Steel, Plain, End Type Full Twist Loops, Overall Length 4 In, Outside Dia 0.360 In, Wire Dia 0.055 In, Load 15.29 Lbs, Deflection @ Load 2.10 In, Initial Tension 1.39 Lbs, Spring Rate 6.69 Lbs/In, Meets/Exceeds ASTM A313 and AMS 5688, Package 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.