Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ext Spring, Ultra Precision, 4 OAL, PK3

  • Mfr # 1NBP7

  • Zoro # G0365662


product price: $8.79
/pk 3, $2.93/ea

Key Features

Type
Ultra Precision
Material
302 Stainless Steel
Outside Dia.
0.5 in
Wire Dia.
0.063 in
Spring Rate (Lbs./In.)
4.78 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1NBP7
Zoro #
G0365662
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Outside Dia.
0.5 in
Wire Dia.
0.063 in
Outside Diameter
0.5 in
Hook Length
13/32 in
Free Length
4 in
Extended Length
7 1/16 in
Wire Diameter
0.06 in

Details

Type
Ultra Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
4.78 lb/in
End Type
Full Twist Loop
Initial Tension (Lbs.)
1.48 lb
Item
Extension Spring
Meets/Exceeds
ASTM A313 and AMS 5688
Finish
Plain
Load (Lbs.)
16.34 lb
Total Active Coils
49.4
Product Type
Extension Spring
Standards
ASTM A313
Elastic Limit
3 9/100 in
Spring Rate
4.78 lb/in
System of Measurement
Inch
Hook Configuration
Crossover Center
Initial Tension
1.7 lbf
Color
Gray

Description

Extension Spring, Ultra Precision, 302 Stainless Steel, Plain, End Type Full Twist Loops, Overall Length 4 In, Outside Dia 0.500 In, Wire Dia 0.063 In, Load 16.34 Lbs, Deflection @ Load 3.07 In, Initial Tension 1.48 Lbs, Spring Rate 4.78 Lbs/In, Meets/Exceeds ASTM A313 and AMS 5688, Package 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.