Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ext Spring, Ultra Precision, 5/8 OAL, PK3

  • Mfr # 1NAT1

  • Zoro # G2717172


product price: $5.25
/pk 3, $1.75/ea

Key Features

Type
Ultra Precision
Material
Spring Wire
Outside Dia.
0.18 in
Wire Dia.
0.022 in
Spring Rate (Lbs./In.)
6.3 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1NAT1
Zoro #
G2717172
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5/8 in
Outside Dia.
0.18 in
Wire Dia.
0.022 in
Hook Length
5/32 in
Free Length
5/8 in
Outside Diameter
0.18 in
Wire Diameter
0.022 in
Extended Length
1 1/64 in

Details

Type
Ultra Precision
Material
Spring Wire
Spring Rate (Lbs./In.)
6.3 lb/in
Finish
Plain
End Type
Full Twist Loop
Meets/Exceeds
ASTM A228 and AMS 5112
Item
Extension Spring
Initial Tension (Lbs.)
0.2 lb
Load (Lbs.)
2.6 lb
Total Active Coils
13.55
Product Type
Extension Spring
Spring Rate
6.3 lb/in
Color
Gray
System of Measurement
Inch
Standards
ASTM A228
Initial Tension
0.2 lbf
Hook Configuration
Crossover Center
Elastic Limit
51/100 in

Description

Extension Spring, Ultra Precision, High Carbon Steel, Plain, End Type Full Twist Loops, Overall Length 5/8 In, Outside Dia 0.180 In, Wire Dia 0.022 In, Load 2.60 Lbs, Deflection @ Load 0.39 In, Initial Tension 0.20 Lbs, Spring Rate 6.3 Lbs/In, Meets/Exceeds ASTM A228 and AMS 5112, Package 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.