Zoro Homepage

Ext Spring, Ultra Precision, 5/8 OAL, PK3

  • Mfr # 1NAT2

  • Zoro # G2732615


product price: $5.29
/pk 3, $1.76/ea

Key Features

Type
Ultra Precision
Material
Spring Wire
Outside Dia.
0.18 in
Wire Dia.
0.029 in
Spring Rate (Lbs./In.)
26.5 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NAT2
Zoro #
G2732615
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5/8 in
Outside Dia.
0.18 in
Wire Dia.
0.029 in
Free Length
5/8 in
Hook Length
1/8 in
Outside Diameter
0.18 in
Wire Diameter
0.029 in
Extended Length
13/16 in

Details

Type
Ultra Precision
Material
Spring Wire
Spring Rate (Lbs./In.)
26.5 lb/in
Meets/Exceeds
ASTM A228 and AMS 5112
End Type
Full Twist Loop
Item
Extension Spring
Finish
Plain
Load (Lbs.)
5.82 lb
Initial Tension (Lbs.)
0.52 lb
Initial Tension
0.52 lbf
Hook Configuration
Crossover Center
Standards
ASTM A228
System of Measurement
Inch
Elastic Limit
1/4 in
Total Active Coils
11.1
Spring Rate
26.5 lb/in
Color
Gray
Product Type
Extension Spring

Description

Extension Spring, Ultra Precision, High Carbon Steel, Plain, End Type Full Twist Loops, Overall Length 5/8 In, Outside Dia 0.180 In, Wire Dia 0.029 In, Load 5.82 Lbs, Deflection @ Load 0.20 In, Initial Tension 0.52 Lbs, Spring Rate 26.5 Lbs/In, Meets/Exceeds ASTM A228 and AMS 5112, Package 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.