Zoro Homepage

Ext Spring, Ultra Precision, 5/8 OAL, PK3

  • Mfr # 1NAT3

  • Zoro # G3420137


product price: $6.49
/pk 3, $2.16/ea

Key Features

Type
Ultra Precision
Material
Spring Wire
Outside Dia.
0.24 in
Wire Dia.
0.018 in
Spring Rate (Lbs./In.)
1.6 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NAT3
Zoro #
G3420137
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5/8 in
Outside Dia.
0.24 in
Wire Dia.
0.018 in
Hook Length
7/32 in
Outside Diameter
0.24 in
Wire Diameter
0.018 in
Free Length
5/8 in
Extended Length
1 9/32 in

Details

Type
Ultra Precision
Material
Spring Wire
Spring Rate (Lbs./In.)
1.6 lb/in
Load (Lbs.)
1.18 lb
Finish
Plain
Item
Extension Spring
End Type
Full Twist Loop
Meets/Exceeds
ASTM A228 and AMS 5112
Initial Tension (Lbs.)
0.11 lb
Product Type
Extension Spring
Spring Rate
1.6 lb/in
Initial Tension
0.11 lbf
Standards
ASTM A228
Color
Gray
Hook Configuration
Crossover Center
System of Measurement
Inch
Elastic Limit
43/50 in
Total Active Coils
8.6

Description

Extension Spring, Ultra Precision, High Carbon Steel, Plain, End Type Full Twist Loops, Overall Length 5/8 In, Outside Dia 0.240 In, Wire Dia 0.018 In, Load 1.18 Lbs, Deflection @ Load 0.66 In, Initial Tension 0.11 Lbs, Spring Rate 1.6 Lbs/In, Meets/Exceeds ASTM A228 and AMS 5112, Package 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.