Zoro Homepage

Ext Spring, Ultra Precision, 5/8 OAL, PK3

  • Mfr # 1NBF3

  • Zoro # G1908225


product price: $6.49
/pk 3, $2.16/ea

Key Features

Type
Ultra Precision
Material
302 Stainless Steel
Outside Dia.
0.18 in
Wire Dia.
0.022 in
Spring Rate (Lbs./In.)
5.47 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NBF3
Zoro #
G1908225
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5/8 in
Outside Dia.
0.18 in
Wire Dia.
0.022 in
Extended Length
1 1/64 in
Hook Length
5/32 in
Free Length
5/8 in
Outside Diameter
0.18 in
Wire Diameter
0.022 in

Details

Type
Ultra Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
5.47 lb/in
Finish
Plain
End Type
Full Twist Loop
Meets/Exceeds
ASTM A313 and AMS 5688
Load (Lbs.)
2.26 lb
Initial Tension (Lbs.)
0.17 lb
Item
Extension Spring
Total Active Coils
13.57
System of Measurement
Inch
Spring Rate
5.47 lb/in
Elastic Limit
37/100 in
Initial Tension
0.2 lbf
Product Type
Extension Spring
Hook Configuration
Crossover Center
Standards
ASTM A313
Color
Gray

Description

Extension Spring, Ultra Precision, 302 Stainless Steel, Plain, End Type Full Twist Loops, Overall Length 5/8 In, Outside Dia 0.180 In, Wire Dia 0.022 In, Load 2.26 Lbs, Deflection @ Load 0.39 In, Initial Tension 0.17 Lbs, Spring Rate 5.47 Lbs/In, Meets/Exceeds ASTM A313 and AMS 5688, Package 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.