Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ext Spring, Ultra Precision, 5/8 OAL, PK3

  • Mfr # 1NBF6

  • Zoro # G1203221


product price: $5.19
/pk 3, $1.73/ea

Key Features

Type
Ultra Precision
Material
302 Stainless Steel
Outside Dia.
0.24 in
Wire Dia.
0.029 in
Spring Rate (Lbs./In.)
14.34 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1NBF6
Zoro #
G1203221
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5/8 in
Outside Dia.
0.24 in
Wire Dia.
0.029 in
Extended Length
7/8 in
Free Length
5/8 in
Hook Length
13/64 in
Wire Diameter
0.029 in
Outside Diameter
0.24 in

Details

Type
Ultra Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
14.34 lb/in
Meets/Exceeds
ASTM A313 and AMS 5688
End Type
Full Twist Loop
Finish
Plain
Item
Extension Spring
Initial Tension (Lbs.)
0.35 lb
Load (Lbs.)
3.91 lb
Hook Configuration
Crossover Center
Initial Tension
0.4 lbf
Total Active Coils
6.56
Product Type
Extension Spring
System of Measurement
Inch
Standards
ASTM A313
Spring Rate
14.34 lb/in
Elastic Limit
23/100 in
Color
Gray

Description

Extension Spring, Ultra Precision, 302 Stainless Steel, Plain, End Type Full Twist Loops, Overall Length 5/8 In, Outside Dia 0.240 In, Wire Dia 0.029 In, Load 3.91 Lbs, Deflection @ Load 0.25 In, Initial Tension 0.35 Lbs, Spring Rate 14.34 Lbs/In, Meets/Exceeds ASTM A313 and AMS 5688, Package 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.