Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ext Spring, Ultra Precision, 5/8 OAL, PK3

  • Mfr # 1NBF7

  • Zoro # G1347945


product price: $4.89
/pk 3, $1.63/ea

Key Features

Type
Ultra Precision
Material
302 Stainless Steel
Outside Dia.
0.24 in
Wire Dia.
0.037 in
Spring Rate (Lbs./In.)
47.53 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1NBF7
Zoro #
G1347945
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5/8 in
Outside Dia.
0.24 in
Wire Dia.
0.037 in
Free Length
5/8 in
Outside Diameter
0.24 in
Extended Length
49/64 in
Wire Diameter
0.037 in
Hook Length
3/16 in

Details

Type
Ultra Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
47.53 lb/in
Item
Extension Spring
Load (Lbs.)
7.56 lb
End Type
Full Twist Loop
Initial Tension (Lbs.)
0.7 lb
Meets/Exceeds
ASTM A313 and AMS 5688
Finish
Plain
Spring Rate
47.53 lb/in
Initial Tension
0.8 lbf
Color
Gray
Elastic Limit
7/50 in
Total Active Coils
5.89
Standards
ASTM A313
Product Type
Extension Spring
Hook Configuration
Crossover Center
System of Measurement
Inch

Description

Extension Spring, Ultra Precision, 302 Stainless Steel, Plain, End Type Full Twist Loops, Overall Length 5/8 In, Outside Dia 0.240 In, Wire Dia 0.037 In, Load 7.56 Lbs, Deflection @ Load 0.15 In, Initial Tension 0.70 Lbs, Spring Rate 47.53 Lbs/In, Meets/Exceeds ASTM A313 and AMS 5688, Package 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.