Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ext Spring, Ultra Precision, 7/8 OAL, PK3

  • Mfr # 1NAU8

  • Zoro # G1098282


product price: $5.25
/pk 3, $1.75/ea

Key Features

Type
Ultra Precision
Material
Spring Wire
Outside Dia.
0.24 in
Wire Dia.
0.029 in
Spring Rate (Lbs./In.)
7 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1NAU8
Zoro #
G1098282
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7/8 in
Outside Dia.
0.24 in
Wire Dia.
0.029 in
Extended Length
1 15/32 in
Free Length
7/8 in
Outside Diameter
0.24 in
Wire Diameter
0.029 in
Hook Length
13/64 in

Details

Type
Ultra Precision
Material
Spring Wire
Spring Rate (Lbs./In.)
7 lb/in
Finish
Plain
Initial Tension (Lbs.)
0.4 lb
Item
Extension Spring
Meets/Exceeds
ASTM A228 and AMS 5112
End Type
Full Twist Loop
Load (Lbs.)
4.5 lb
Standards
ASTM A228
Product Type
Extension Spring
Color
Gray
Spring Rate
7 lb/in
System of Measurement
Inch
Elastic Limit
37/50 in
Total Active Coils
15.46
Hook Configuration
Crossover Center
Initial Tension
0.4 lbf

Description

Extension Spring, Ultra Precision, High Carbon Steel, Plain, End Type Full Twist Loops, Overall Length 7/8 In, Outside Dia 0.240 In, Wire Dia 0.029 In, Load 4.50 Lbs, Deflection @ Load 0.59 In, Initial Tension 0.40 Lbs, Spring Rate 7 Lbs/In, Meets/Exceeds ASTM A228 and AMS 5112, Package 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.