Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ext Spring, Ultra Precision, 7/8 OAL, PK3

  • Mfr # 1NBG8

  • Zoro # G3477704


product price: $4.89
/pk 3, $1.63/ea

Key Features

Type
Ultra Precision
Material
302 Stainless Steel
Outside Dia.
0.18 in
Wire Dia.
0.029 in
Spring Rate (Lbs./In.)
12.77 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NBG8
Zoro #
G3477704
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7/8 in
Outside Dia.
0.18 in
Wire Dia.
0.029 in
Extended Length
1 15/64 in
Outside Diameter
0.18 in
Hook Length
1/8 in
Free Length
7/8 in
Wire Diameter
0.029 in

Details

Type
Ultra Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
12.77 lb/in
Load (Lbs.)
5.06 lb
Initial Tension (Lbs.)
0.45 lb
End Type
Full Twist Loop
Meets/Exceeds
ASTM A313 and AMS 5688
Item
Extension Spring
Finish
Plain
Standards
ASTM A313
Initial Tension
0.52 lbf
System of Measurement
Inch
Spring Rate
12.77 lb/in
Total Active Coils
20.1
Product Type
Extension Spring
Elastic Limit
17/50 in
Hook Configuration
Crossover Center
Color
Gray

Description

Extension Spring, Ultra Precision, 302 Stainless Steel, Plain, End Type Full Twist Loops, Overall Length 7/8 In, Outside Dia 0.180 In, Wire Dia 0.029 In, Load 5.06 Lbs, Deflection @ Load 0.36 In, Initial Tension 0.45 Lbs, Spring Rate 12.77 Lbs/In, Meets/Exceeds ASTM A313 and AMS 5688, Package 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.