Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ext Spring, Ultra Precision, Stl, 1 OAL, PK3

  • Mfr # 1NAV1

  • Zoro # G0728576


product price: $5.25
/pk 3, $1.75/ea

Key Features

Type
Ultra Precision
Material
Spring Wire
Outside Dia.
0.18 in
Wire Dia.
0.022 in
Spring Rate (Lbs./In.)
2.8 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NAV1
Zoro #
G0728576
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 in
Outside Dia.
0.18 in
Wire Dia.
0.022 in
Free Length
1 in
Wire Diameter
0.022 in
Hook Length
5/32 in
Outside Diameter
0.18 in
Extended Length
1 55/64 in

Details

Type
Ultra Precision
Material
Spring Wire
Spring Rate (Lbs./In.)
2.8 lb/in
Meets/Exceeds
ASTM A228 and AMS 5112
Load (Lbs.)
2.6 lb
Finish
Plain
End Type
Full Twist Loop
Item
Extension Spring
Initial Tension (Lbs.)
0.2 lb
Initial Tension
0.2 lbf
Spring Rate
2.8 lb/in
Elastic Limit
1 3/20 in
Standards
ASTM A228
Hook Configuration
Crossover Center
Total Active Coils
30.49
Color
Gray
Product Type
Extension Spring
System of Measurement
Inch

Description

Extension Spring, Ultra Precision, High Carbon Steel, Plain, End Type Full Twist Loops, Overall Length 1 In, Outside Dia 0.180 In, Wire Dia 0.022 In, Load 2.60 Lbs, Deflection @ Load 0.86 In, Initial Tension 0.20 Lbs, Spring Rate 2.8 Lbs/In, Meets/Exceeds ASTM A228 and AMS 5112, Package 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.