Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ext Spring, Ultra Precision, Stl, 1 OAL, PK3

  • Mfr # 1NAV4

  • Zoro # G1358752


product price: $5.05
/pk 3, $1.68/ea

Key Features

Type
Ultra Precision
Material
Spring Wire
Outside Dia.
0.36 in
Wire Dia.
0.045 in
Spring Rate (Lbs./In.)
21.8 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NAV4
Zoro #
G1358752
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 in
Outside Dia.
0.36 in
Wire Dia.
0.045 in
Wire Diameter
0.045 in
Extended Length
1 7/16 in
Outside Diameter
0.36 in
Hook Length
9/32 in
Free Length
1 in

Details

Type
Ultra Precision
Material
Spring Wire
Spring Rate (Lbs./In.)
21.8 lb/in
Load (Lbs.)
10.2 lb
Item
Extension Spring
Meets/Exceeds
ASTM A228 and AMS 5112
Finish
Plain
Initial Tension (Lbs.)
0.9 lb
End Type
Full Twist Loop
Total Active Coils
8.65
Standards
ASTM A228
System of Measurement
Inch
Elastic Limit
11/20 in
Product Type
Extension Spring
Hook Configuration
Crossover Center
Initial Tension
0.9 lbf
Spring Rate
21.8 lb/in
Color
Gray

Description

Extension Spring, Ultra Precision, High Carbon Steel, Plain, End Type Full Twist Loops, Overall Length 1 In, Outside Dia 0.360 In, Wire Dia 0.045 In, Load 10.20 Lbs, Deflection @ Load 0.43 In, Initial Tension 0.90 Lbs, Spring Rate 21.8 Lbs/In, Meets/Exceeds ASTM A228 and AMS 5112, Package 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.