Zoro Homepage

Ext Spring, Ultra Precision, Stl, 2 OAL, PK3

  • Mfr # 1NAX7

  • Zoro # G3218031


product price: $4.95
/pk 3, $1.65/ea

Key Features

Type
Ultra Precision
Material
Spring Wire
Outside Dia.
0.3 in
Wire Dia.
0.055 in
Spring Rate (Lbs./In.)
32.2 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NAX7
Zoro #
G3218031
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Outside Dia.
0.3 in
Wire Dia.
0.055 in
Outside Diameter
0.3 in
Hook Length
13/64 in
Wire Diameter
0.055 in
Extended Length
2 19/32 in
Free Length
2 in

Details

Type
Ultra Precision
Material
Spring Wire
Spring Rate (Lbs./In.)
32.2 lb/in
Load (Lbs.)
21.31 lb
End Type
Full Twist Loop
Meets/Exceeds
ASTM A228 and AMS 5112
Finish
Plain
Item
Extension Spring
Initial Tension (Lbs.)
1.92 lb
Initial Tension
1.92 lbf
Total Active Coils
27.77
Standards
ASTM A228
Hook Configuration
Crossover Center
Spring Rate
32.2 lb/in
Color
Gray
System of Measurement
Inch
Product Type
Extension Spring
Elastic Limit
19/25 in

Description

Extension Spring, Ultra Precision, High Carbon Steel, Plain, End Type Full Twist Loops, Overall Length 2 In, Outside Dia 0.300 In, Wire Dia 0.055 In, Load 21.31 Lbs, Deflection @ Load 0.60 In, Initial Tension 1.92 Lbs, Spring Rate 32.20 Lbs/In, Meets/Exceeds ASTM A228 and AMS 5112, Package 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.