Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ext Spring, Ultra Precision, Stl, 3 OAL, PK3

  • Mfr # 1NBB3

  • Zoro # G2975086


product price: $5.25
/pk 3, $1.75/ea

Key Features

Type
Ultra Precision
Material
Spring Wire
Outside Dia.
0.3 in
Wire Dia.
0.037 in
Spring Rate (Lbs./In.)
2.2 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NBB3
Zoro #
G2975086
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Outside Dia.
0.3 in
Wire Dia.
0.037 in
Wire Diameter
0.037 in
Free Length
3 in
Extended Length
5 15/16 in
Outside Diameter
0.3 in
Hook Length
15/64 in

Details

Type
Ultra Precision
Material
Spring Wire
Spring Rate (Lbs./In.)
2.2 lb/in
Meets/Exceeds
ASTM A228 and AMS 5112
Finish
Plain
Load (Lbs.)
7.2 lb
Item
Extension Spring
End Type
Full Twist Loop
Initial Tension (Lbs.)
0.65 lb
Spring Rate
2.2 lb/in
Total Active Coils
67.3
Product Type
Extension Spring
Standards
ASTM A228
Initial Tension
0.65 lbf
Color
Gray
Elastic Limit
3 4/5 in
System of Measurement
Inch
Hook Configuration
Crossover Center

Description

Extension Spring, Ultra Precision, High Carbon Steel, Plain, End Type Full Twist Loops, Overall Length 3 In, Outside Dia 0.300 In, Wire Dia 0.037 In, Load 7.20 Lbs, Deflection @ Load 2.94 In, Initial Tension 0.65 Lbs, Spring Rate 2.20 Lbs/In, Meets/Exceeds ASTM A228 and AMS 5112, Package 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.