Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ext Spring, Utility, 1 3/4 OAL, 3/8 OD, PK3

  • Mfr # 1MZZ7

  • Zoro # G0589102


product price: $3.29
/pk 3, $1.10/ea

Key Features

Type
Utility
Material
HDMB
Outside Dia.
0.375 in
Wire Dia.
0.048 in
Spring Rate (Lbs./In.)
9.69 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1MZZ7
Zoro #
G0589102
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 3/4 in
Outside Dia.
0.375 in
Wire Dia.
0.048 in
Extended Length
2 31/64 in
Free Length
1 3/4 in
Wire Diameter
0.048 in
Hook Length
19/64 in
Outside Diameter
0.375 in

Details

Type
Utility
Material
HDMB
Spring Rate (Lbs./In.)
9.69 lb/in
Meets/Exceeds
ASTM A227
Item
Extension Spring
Load (Lbs.)
9.54 lb
End Type
Crossover Center Loop
Finish
Zinc-Plated
Total Active Coils
21.5
Standards
ASTM A227
Spring Rate
9.69 lb/in
Hook Configuration
Crossover Center
System of Measurement
Inch, Metric
Color
Gray
Product Type
Extension Spring
Elastic Limit
43/50 in

Description

Extension Spring, Utility, High Carbon Steel, Zinc Plated, End Type Crossover Center Loops, Overall Length 1 3/4 In, Outside Dia 3/8 In, Wire Dia 0.048 In, Load 9.54 Lbs, Deflection @ Load 0.74 In, Spring Rate 9.69 Lbs/In, Meets/Exceeds ASTM A227, Package 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.