Zoro Homepage

Ext Spring, Utility, 1 OAL, 3/16 OD, PK12

  • Mfr # 1MZX5

  • Zoro # G3220497


product price: $6.99
/pk 12, $0.58/ea

Key Features

Type
Utility
Material
HDMB
Outside Dia.
0.1875 in
Wire Dia.
0.023 in
Spring Rate (Lbs./In.)
3.22 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1MZX5
Zoro #
G3220497
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 in
Outside Dia.
0.1875 in
Wire Dia.
0.023 in
Free Length
1 in
Outside Diameter
0.187 in
Extended Length
1 35/64 in
Hook Length
9/64 in
Wire Diameter
0.023 in

Details

Type
Utility
Material
HDMB
Spring Rate (Lbs./In.)
3.22 lb/in
Item
Extension Spring
Load (Lbs.)
2.3 lb
Meets/Exceeds
ASTM A227
Finish
Zinc-Plated
End Type
Crossover Center Loop
Hook Configuration
Crossover Center
Total Active Coils
28.3
Standards
ASTM A227
Elastic Limit
69/100 in
Color
Gray
Spring Rate
3.22 lb/in
Product Type
Extension Spring
System of Measurement
Inch, Metric

Description

Extension Spring, Utility, High Carbon Steel, Zinc Plated, End Type Crossover Center Loops, Overall Length 1 In, Outside Dia 3/16 In, Wire Dia 0.023 In, Load 2.30 Lbs, Deflection @ Load 0.55 In, Spring Rate 3.22 Lbs/In, Meets/Exceeds ASTM A227, Package Qty 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.