Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ext Spring, Utility, 1 OAL, 3/16 OD, PK6

  • Mfr # 1NAJ4

  • Zoro # G2387393


product price: $2.99
/pk 6, $0.50/ea

Key Features

Type
Utility
Material
302 Stainless Steel
Outside Dia.
0.1875 in
Wire Dia.
0.023 in
Spring Rate (Lbs./In.)
2.8 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NAJ4
Zoro #
G2387393
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 in
Outside Dia.
0.1875 in
Wire Dia.
0.023 in
Hook Length
9/64 in
Wire Diameter
0.023 in
Free Length
1 in
Extended Length
1 5/8 in
Outside Diameter
0.187 in

Details

Type
Utility
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
2.8 lb/in
Load (Lbs.)
2.57 lb
Meets/Exceeds
AISI 302/304 and ASTM A313
End Type
Crossover Center Loop
Item
Extension Spring
Finish
Plain
Total Active Coils
28.32
Hook Configuration
Crossover Center
Standards
AISI 302/304, ASTM A313
Elastic Limit
18/25 in
System of Measurement
Inch, Metric
Color
Gray
Product Type
Extension Spring
Spring Rate
2.8 lb/in

Description

Extension Spring, Utility, 302 Stainless Steel, Plain, End Type Crossover Center Loops, Overall Length 1 In, Outside Dia 3/16 In, Wire Dia 0.023 In, Load 2.57 Lbs, Deflection @ Load 0.74 In, Spring Rate 2.8 Lbs/In, Meets/Exceeds AISI 302/304 and ASTM A313, Package 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.