Zoro Homepage

Ext Spring, Utility, 2 OAL, 3/16 OD, PK12

  • Mfr # 1MZZ8

  • Zoro # G2077774


product price: $15.59
/pk 12, $1.30/ea

Key Features

Type
Utility
Material
HDMB
Outside Dia.
0.1875 in
Wire Dia.
0.023 in
Spring Rate (Lbs./In.)
1.35 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1MZZ8
Zoro #
G2077774
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Outside Dia.
0.1875 in
Wire Dia.
0.023 in
Hook Length
3/16 in
Wire Diameter
0.023 in
Free Length
2 in
Outside Diameter
0.187 in
Extended Length
3 11/32 in

Details

Type
Utility
Material
HDMB
Spring Rate (Lbs./In.)
1.35 lb/in
End Type
Crossover Center Loop
Item
Extension Spring
Finish
Zinc-Plated
Load (Lbs.)
2.34 lb
Meets/Exceeds
ASTM A227
Hook Configuration
Crossover Center
Elastic Limit
1 13/20 in
Spring Rate
1.35 lb/in
Standards
ASTM A227
Product Type
Extension Spring
Color
Gray
Total Active Coils
67.55
System of Measurement
Inch, Metric

Description

Extension Spring, Utility, High Carbon Steel, Zinc Plated, End Type Crossover Center Loops, Overall Length 2 In, Outside Dia 3/16 In, Wire Dia 0.023 In, Load 2.34 Lbs, Deflection @ Load 1.35 In, Spring Rate 1.35 Lbs/In, Meets/Exceeds ASTM A227, Package Qty 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.