Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ext Spring, Utility, 3 OAL, 7/16 OD, PK12

  • Mfr # 1NAC5

  • Zoro # G0612805


product price: $15.49
/pk 12, $1.29/ea

Key Features

Type
Utility
Material
HDMB
Outside Dia.
0.4375 in
Wire Dia.
0.048 in
Spring Rate (Lbs./In.)
2.8 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1NAC5
Zoro #
G0612805
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Outside Dia.
0.4375 in
Wire Dia.
0.048 in
Wire Diameter
0.048 in
Free Length
3 in
Extended Length
5 17/64 in
Hook Length
3/8 in
Outside Diameter
0.437 in

Details

Type
Utility
Material
HDMB
Spring Rate (Lbs./In.)
2.8 lb/in
Load (Lbs.)
8.01 lb
Finish
Zinc-Plated
Meets/Exceeds
ASTM A227
End Type
Crossover Center Loop
Item
Extension Spring
System of Measurement
Inch, Metric
Standards
ASTM A227
Product Type
Extension Spring
Hook Configuration
Crossover Center
Color
Gray
Total Active Coils
44
Elastic Limit
2 7/10 in
Spring Rate
2.8 lb/in

Description

Extension Spring, Utility, High Carbon Steel, Zinc Plated, End Type Crossover Center Loops, Overall Length 3 In, Outside Dia 7/16 In, Wire Dia 0.048 In, Load 8.01 Lbs, Deflection @ Load 2.27 In, Spring Rate 2.8 Lbs/In, Meets/Exceeds ASTM A227, Package 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.