Zoro Homepage

Ext Spring, Utility, 302 SS, 1 1/4 OAL, PK6

  • Mfr # 1NAJ8

  • Zoro # G2125304


product price: $5.29
/pk 6, $0.88/ea

Key Features

Type
Utility
Material
302 Stainless Steel
Outside Dia.
0.25 in
Wire Dia.
0.029 in
Spring Rate (Lbs./In.)
2.85 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NAJ8
Zoro #
G2125304
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 1/4 in
Outside Dia.
0.25 in
Wire Dia.
0.029 in
Wire Diameter
0.029 in
Hook Length
11/64 in
Extended Length
2 5/32 in
Free Length
1 1/4 in
Outside Diameter
0.25 in

Details

Type
Utility
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
2.85 lb/in
Finish
Plain
Item
Extension Spring
Meets/Exceeds
AISI 302/304 and ASTM A313
End Type
Crossover Center Loop
Load (Lbs.)
3.53 lb
Total Active Coils
28.7
Spring Rate
2.85 lb/in
Hook Configuration
Crossover Center
Standards
AISI 302/304, ASTM A313
Product Type
Extension Spring
Color
Gray
Elastic Limit
1 1/20 in
System of Measurement
Inch, Metric

Description

Extension Spring, Utility, 302 Stainless Steel, Plain, End Type Crossover Center Loops, Overall Length 1 1/4 In, Outside Dia 1/4 In, Wire Dia 0.029 In, Load 3.53 Lbs, Deflection @ Load 1.01 In, Spring Rate 2.85 Lbs/In, Meets/Exceeds AISI 302/304 and ASTM A313, Package 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.