Zoro Homepage

Ext Spring, Utility, 302 SS, 1 1/4 OAL, PK6

  • Mfr # 1NAJ9

  • Zoro # G1764646


product price: $5.99
/pk 6, $1.00/ea

Key Features

Type
Utility
Material
302 Stainless Steel
Outside Dia.
0.3125 in
Wire Dia.
0.029 in
Spring Rate (Lbs./In.)
1.66 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NAJ9
Zoro #
G1764646
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 1/4 in
Outside Dia.
0.3125 in
Wire Dia.
0.029 in
Wire Diameter
0.029 in
Outside Diameter
0.312 in
Hook Length
15/64 in
Free Length
1 1/4 in
Extended Length
2 9/16 in

Details

Type
Utility
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
1.66 lb/in
Finish
Plain
Meets/Exceeds
AISI 302/304 and ASTM A313
Item
Extension Spring
Load (Lbs.)
2.77 lb
End Type
Crossover Center Loop
Spring Rate
1.66 lb/in
Elastic Limit
1 27/50 in
Product Type
Extension Spring
Hook Configuration
Crossover Center
Total Active Coils
23.5
Standards
AISI 302/304, ASTM A313
System of Measurement
Inch, Metric
Color
Gray

Description

Extension Spring, Utility, 302 Stainless Steel, Plain, End Type Crossover Center Loops, Overall Length 1 1/4 In, Outside Dia 5/16 In, Wire Dia 0.029 In, Load 2.77 Lbs, Deflection @ Load 1.42 In, Spring Rate 1.66 Lbs/In, Meets/Exceeds AISI 302/304 and ASTM A313, Package 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.