Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ext Spring, Utility, 302 SS, 2 1/2 OAL, PK3

  • Mfr # 1NAL7

  • Zoro # G1587835


product price: $5.39
/pk 3, $1.80/ea

Key Features

Type
Utility
Material
302 Stainless Steel
Outside Dia.
0.4375 in
Wire Dia.
0.048 in
Spring Rate (Lbs./In.)
3.24 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NAL7
Zoro #
G1587835
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Outside Dia.
0.4375 in
Wire Dia.
0.048 in
Free Length
2 1/2 in
Outside Diameter
0.437 in
Extended Length
4 13/32 in
Hook Length
11/32 in
Wire Diameter
0.048 in

Details

Type
Utility
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
3.24 lb/in
End Type
Crossover Center Loop
Load (Lbs.)
8.5 lb
Meets/Exceeds
AISI 302/304 and ASTM A313
Finish
Plain
Item
Extension Spring
Product Type
Extension Spring
Elastic Limit
2 1/5 in
Color
Gray
Spring Rate
3.24 lb/in
System of Measurement
Inch, Metric
Total Active Coils
34.8
Hook Configuration
Crossover Center
Standards
AISI 302/304, ASTM A313

Description

Extension Spring, Utility, 302 Stainless Steel, Plain, End Type Crossover Center Loops, Overall Length 2 1/2 In, Outside Dia 7/16 In, Wire Dia 0.048 In, Load 8.50 Lbs, Deflection @ Load 2.12 In, Spring Rate 3.24 Lbs/In, Meets/Exceeds AISI 302/304 and ASTM A313, Package 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.