Zoro Homepage

Ext Spring, Utility, 302 SS, 2 1/4 OAL, PK3

  • Mfr # 1NAL3

  • Zoro # G0831494


product price: $7.15
/pk 3, $2.38/ea

Key Features

Type
Utility
Material
302 Stainless Steel
Outside Dia.
0.375 in
Wire Dia.
0.048 in
Spring Rate (Lbs./In.)
5.4 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NAL3
Zoro #
G0831494
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/4 in
Outside Dia.
0.375 in
Wire Dia.
0.048 in
Hook Length
13/64 in
Free Length
2 1/4 in
Extended Length
3 33/64 in
Outside Diameter
0.375 in
Wire Diameter
0.048 in

Details

Type
Utility
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
5.4 lb/in
Item
Extension Spring
Finish
Plain
Load (Lbs.)
10.03 lb
Meets/Exceeds
AISI 302/304 and ASTM A313
End Type
Crossover Center Loop
Standards
AISI 302/304, ASTM A313
Spring Rate
5.4 lb/in
Hook Configuration
Crossover Center
System of Measurement
Inch, Metric
Elastic Limit
1 12/25 in
Color
Gray
Total Active Coils
35.1
Product Type
Extension Spring

Description

Extension Spring, Utility, 302 Stainless Steel, Plain, End Type Crossover Center Loops, Overall Length 2 1/4 In, Outside Dia 3/8 In, Wire Dia 0.048 In, Load 10.03 Lbs, Deflection @ Load 1.42 In, Spring Rate 5.4 Lbs/In, Meets/Exceeds AISI 302/304 and ASTM A313, Package 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.