Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ext Spring, Utility, 4 OAL, 13/64 OD, PK12

  • Mfr # 1NAD4

  • Zoro # G1899256


product price: $13.25
/pk 12, $1.10/ea

Key Features

Type
Utility
Material
HDMB
Outside Dia.
0.2031 in
Wire Dia.
0.026 in
Spring Rate (Lbs./In.)
0.59 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1NAD4
Zoro #
G1899256
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Outside Dia.
0.2031 in
Wire Dia.
0.026 in
Hook Length
5/16 in
Free Length
4 in
Extended Length
7 3/32 in
Wire Diameter
0.026 in
Outside Diameter
0.21 in

Details

Type
Utility
Material
HDMB
Spring Rate (Lbs./In.)
0.59 lb/in
Meets/Exceeds
ASTM A227
Finish
Zinc-Plated
Load (Lbs.)
2.52 lb
End Type
Crossover Center Loop
Item
Extension Spring
Total Active Coils
127.4
Hook Configuration
Crossover Center
Standards
ASTM A227
Color
Gray
Product Type
Extension Spring
System of Measurement
Inch, Metric
Spring Rate
0.8 lb/in
Elastic Limit
3 2/5 in

Description

Extension Spring, Utility, High Carbon Steel, Zinc Plated, End Type Crossover Center Loops, Overall Length 4 In, Outside Dia 13/64 In, Wire Dia 0.026 In, Load 2.52 Lbs, Deflection @ Load 3.25 In, Spring Rate 0.59 Lbs/In, Meets/Exceeds ASTM A227, Package 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.