Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ext Spring, Utility, 6 OAL, 21/64 OD, PK6

  • Mfr # 1NAF4

  • Zoro # G1707221


product price: $11.25
/pk 6, $1.88/ea

Key Features

Type
Utility
Material
HDMB
Outside Dia.
0.3281 in
Wire Dia.
0.041 in
Spring Rate (Lbs./In.)
1.22 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1NAF4
Zoro #
G1707221
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Outside Dia.
0.3281 in
Wire Dia.
0.041 in
Hook Length
17/64 in
Outside Diameter
0.33 in
Extended Length
10 13/32 in
Free Length
6 in
Wire Diameter
0.041 in

Details

Type
Utility
Material
HDMB
Spring Rate (Lbs./In.)
1.22 lb/in
Meets/Exceeds
ASTM A227
Item
Extension Spring
Load (Lbs.)
6.7 lb
Finish
Zinc-Plated
End Type
Crossover Center Loop
Spring Rate
1.29 lb/in
Hook Configuration
Crossover Center
Standards
ASTM A227
Color
Gray
Elastic Limit
4 93/100 in
Product Type
Extension Spring
System of Measurement
Inch, Metric
Total Active Coils
130.2

Description

Extension Spring, Utility, High Carbon Steel, Zinc Plated, End Type Crossover Center Loops, Overall Length 6 In, Outside Dia 21/64 In, Wire Dia 0.041 In, Load 6.70 Lbs, Deflection @ Load 1.22 In, Spring Rate 10.5 Lbs/In, Meets/Exceeds ASTM A227, Package Qty 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.