Zoro Homepage

Ext Spring, Utility, 6 OAL, 37/64 OD, PK3

  • Mfr # 1NAF8

  • Zoro # G0643921


product price: $9.39
/pk 3, $3.13/ea

Key Features

Type
Utility
Material
HDMB
Outside Dia.
0.5781 in
Wire Dia.
0.072 in
Spring Rate (Lbs./In.)
4.49 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NAF8
Zoro #
G0643921
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Outside Dia.
0.5781 in
Wire Dia.
0.072 in
Wire Diameter
0.072 in
Free Length
6 in
Outside Diameter
0.58 in
Extended Length
9 3/16 in
Hook Length
33/64 in

Details

Type
Utility
Material
HDMB
Spring Rate (Lbs./In.)
4.49 lb/in
End Type
Crossover Center Loop
Meets/Exceeds
ASTM A227
Finish
Zinc-Plated
Item
Extension Spring
Load (Lbs.)
19.8 lb
Color
Gray
System of Measurement
Inch, Metric
Product Type
Extension Spring
Elastic Limit
3 9/10 in
Total Active Coils
66.2
Hook Configuration
Crossover Center
Standards
ASTM A227
Spring Rate
4.45 lb/in

Description

Extension Spring, Utility, High Carbon Steel, Zinc Plated, End Type Crossover Center Loops, Overall Length 6 In, Outside Dia 37/64 In, Wire Dia 0.072 In, Load 19.80 Lbs, Deflection @ Load 4.49 In, Spring Rate 9.75 Lbs/In, Meets/Exceeds ASTM A227, Package 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.